Skip to content Skip to navigation menu
Warren Electric Corp.2-RS-5-4-63-LT*3

2-RS-5-4-63-LT*3

Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater
Item #101953479
  • 480 V Three Phase Tank Heater
  • 2 1/2" NPT
  • 63" Immersed Length
  • Weather-Resistant Terminal Enclosure
  • 60-250 °F
  • 5 kW
+ Show More + Show Less
Warren Electric Corp.2-RS-5-4-63-LT*3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 480 V Three Phase Tank Heater
  • 2 1/2" NPT
  • 63" Immersed Length
  • Weather-Resistant Terminal Enclosure
  • 60-250 °F

description

  • Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.

applications

  • Fluid power
  • Compressors
  • Turbines and bearings
  • Hydraulics
  • Custom machinery
  • Fluids needing low watt density

features

  • Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
  • Custom heaters available designed to user's specific requirement

caution

  • Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Dia. 5.75 in
Phase Three Phase
Connection Type 2 1/2 in NPT
Length 69 5/8 in
Temperature Range [Max] 250 °F
Temperature Range [Min] 60 °F
Voltage Rating 480 VAC 3-Phase
Terminal Enclosure Weather-Resistant
Immersed Length 63 in
kW [Max] 5 w
Weight 25.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison