Skip to content Skip to navigation menu
Warren Electric Corp.2-RS-2-2-28-LT*3

2-RS-2-2-28-LT*3

Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater
Item #101966714
  • 240 V Three Phase Tank Heater
  • 2 1/2" NPT
  • 28" Immersed Length
  • Weather-Resistant Terminal Enclosure
  • 60-250 °F
  • 2 kW
+ Show More + Show Less
Warren Electric Corp.2-RS-2-2-28-LT*3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 240 V Three Phase Tank Heater
  • 2 1/2" NPT
  • 28" Immersed Length
  • Weather-Resistant Terminal Enclosure
  • 60-250 °F

description

  • Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.

applications

  • Compressors
  • Hydraulics
  • Turbines and bearings
  • Custom machinery
  • Fluids needing low watt density
  • Fluid power

features

  • Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
  • Custom heaters available designed to user's specific requirement

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Dia. 5.75 in
Temperature Range [Max] 250 °F
Terminal Enclosure Weather-Resistant
Length 34 5/8 in
Temperature Range [Min] 60 °F
Connection Type 2 1/2 in NPT
kW [Max] 2 w
Phase Three Phase
Voltage Rating 240 VAC 3-Phase
Immersed Length 28 in
Weight 19.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison