Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluids needing low watt density
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluid power
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
When a drive has three pulleys, at least two should be flanged
If the drive has more than three pulleys, every other pulley should be flanged
Voltage Rating
120
Phase
Single Phase
Temperature Range [Min]
60 °F
Length
26 5/8 in
Terminal Enclosure
Weather-Resistant
Connection Type
2 1/2 in NPT
kW [Max]
1.5 w
Dia.
5.75 in
Immersed Length
20 in
Temperature Range [Max]
250 °F
Weight
18.0 LB
We're here for you
with Service Centers across the country - We have your back