Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluid power
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
Aluminum housings can be used for pressures up to 3,000 psi
Steel housings must be used for operating pressures above 3,000 psi
Temperature Range [Max]
250 °F
kW [Max]
4 w
Phase
Single Phase
Voltage Rating
240 VAC Single Phase
Connection Type
2 in NPT
Immersed Length
51 in
Terminal Enclosure
Weather-Resistant
Length
57 1/2 in
Dia.
5.75 in
Temperature Range [Min]
60 °F
Weight
22.0 LB
We're here for you
with Service Centers across the country - We have your back