Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluid power
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
Grease pockets must be filled with a suitable lubricant before assembly.
Phase
Three Phase
kW [Max]
4 w
Length
56 7/8 in
Temperature Range [Max]
250 °F
Connection Type
2 in NPT
Temperature Range [Min]
60 °F
Terminal Enclosure
General Purpose
Dia.
5 in
Immersed Length
51 in
Voltage Rating
240 VAC 3-Phase
Weight
15.0 LB
We're here for you
with Service Centers across the country - We have your back