Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluid power
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
Terminal Enclosure
General Purpose
Phase
Three Phase
kW [Max]
3 w
Connection Type
2 in NPT
Immersed Length
38 in
Voltage Rating
575 VAC 3-Phase
Dia.
5 in
Temperature Range [Min]
60 °F
Temperature Range [Max]
250 °F
Length
43 7/8 in
Weight
13.0 LB
We're here for you
with Service Centers across the country - We have your back