Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluid power
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Temperature Range [Max]
250 °F
Terminal Enclosure
General Purpose
Length
35 7/8 in
Temperature Range [Min]
60 °F
Dia.
5 in
Phase
Single Phase
Connection Type
2 in NPT
Voltage Rating
120
Immersed Length
30 in
kW [Max]
2.5 w
Weight
11.0 LB
We're here for you
with Service Centers across the country - We have your back