Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
Fluid power
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
over-tightening may cause failure
Terminal Enclosure
Weather-Resistant
Dia.
5.75 in
Temperature Range [Min]
60 °F
Voltage Rating
120
Phase
Single Phase
kW [Max]
2.5 w
Length
36 1/2 in
Immersed Length
30 in
Connection Type
2 in NPT
Temperature Range [Max]
250 °F
Weight
18.0 LB
We're here for you
with Service Centers across the country - We have your back