Skip to content Skip to navigation menu
Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater

2-CS-8-208-54*3

Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater
Item #101980355
  • 208 V Three Phase Tank Heater
  • 3" NPT
  • 54" Immersed Length
  • General Purpose Terminal Enclosure
  • 60-250 °F
  • 8 kW
+ Show More + Show Less
Warren Electric Corp. "HL" (Hydraulic/Lube) Series Electric Immersion Tank Heater
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 208 V Three Phase Tank Heater
  • 3" NPT
  • 54" Immersed Length
  • General Purpose Terminal Enclosure
  • 60-250 °F

description

  • Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.

applications

  • Hydraulics
  • Fluid power
  • Fluids needing low watt density
  • Custom machinery
  • Compressors
  • Turbines and bearings

features

  • Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
  • Custom heaters available designed to user's specific requirement

caution

  • Each installation should be designed so that the heated section of the heater is totally immersed at all times to avoid heater failure and/or possible damage to the fluid in the tank
kW [Max] 8 w
Terminal Enclosure General Purpose
Temperature Range [Max] 250 °F
Immersed Length 54 in
Length 60 1/4 in
Connection Type 3 in NPT
Phase Three Phase
Temperature Range [Min] 60 °F
Dia. 5 in
Voltage Rating 208 VAC 3-Phase
Weight 27.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison