Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluid power
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
In certain circumstances, tooth clutches can be engaged at differential speeds
Not intended for use in most cyclic applications or high speed engagement
Tooth clutches are normally engaged when stationary
kW [Max]
3 w
Temperature Range [Max]
250 °F
Terminal Enclosure
General Purpose
Dia.
5 in
Voltage Rating
240 VAC Single Phase
Temperature Range [Min]
60 °F
Immersed Length
20 in
Phase
Single Phase
Connection Type
3 in NPT
Length
26 1/4 in
Weight
16.0 LB
We're here for you
with Service Centers across the country - We have your back