Electric immersion heaters specifically designed with low watt densities for direct immersion in hydraulic and lube systems. Heavy-duty terminal enclosures available to protect integral thermostats and electrical connections from outdoor and/or hazardous locations.
applications
Fluid power
Compressors
Turbines and bearings
Hydraulics
Custom machinery
Fluids needing low watt density
features
Heaters are designed for horizontal mounting approximately 3" to 6" from the bottom of the tank so that the heating elements are totally immersed at all times
Custom heaters available designed to user's specific requirement
caution
If the drive has more than three pulleys, every other pulley should be flanged
Immersed Length
66 in
Temperature Range [Min]
60 °F
Temperature Range [Max]
250 °F
Terminal Enclosure
Weather-Resistant
kW [Max]
10 w
Dia.
5.75 in
Connection Type
4 1/2 in Flange
Length
71 1/4 in
Voltage Rating
480 VAC 3-Phase
Phase
Three Phase
Weight
34.0 LB
We're here for you
with Service Centers across the country - We have your back