
- 3 1/4 in Cylinder Bore Size
- 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Cap Clevis Mounting Style Description
Duty | Medium-Duty |
Length | 19 5/8 in |
Port Location | Head 2-Cap 2 |
Reciprocating | Yes |
Cylinder Style | Tie Rod, NFPA |
End Type | Single Rod |
Rod Diameter | 1 in |
Series | RE Series |
Cylinder Material | Steel |
Height | 3 3/4 in |
Cylinder Bore Size | 3.25 in |
Mounting Style Description | Cap Clevis |
Rod Material | Non Case Hardened |
Weight | 28.6 LB |
