
- 2 1/2 in Cylinder Bore Size
- Tie Rod, Threaded, NFPA Cylinder Style
- Cap Clevis Mounting Style Description
End Type | Single Rod |
Piston Type | Special, U-Cup |
Port Location | Head 1-Cap 1 |
Height | 3 in |
Duty | Light-Duty |
Cylinder Bore Size | 2.5 in |
Seal Material | Teflon w/Carboxilated Nitrile |
Mounting Style Description | Cap Clevis |
Length | 12 3/4 in |
Cylinder Material | Aluminum |
Seal Type | Urethane Ultra Seal w/Scraper |
Rod Material | Stainless Steel |
Cylinder Style | Tie Rod, Threaded, NFPA |
Piston Material | Nitrile |
Reciprocating | Yes |
Series | VP Series |
Cushion Location | Head 2-Cap 2 |
Weight | 5.28 LB |
