Skip to content Skip to navigation menu
Vickers Fixed Displacement Double Vane Pump

V2020-1F6S8S-1AA30

Vickers Fixed Displacement Double Vane Pump
Item #105199107
  • Series V2020 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 9 gpm @ 1,800 rpm
  • SAE B, 2 Bolt
  • Inlet Port is 2" Flange
  • Shaft End Port: Outlet Opposite Inlet
  • Cover End Port: Outlet Opposite Inlet
+ Show More + Show Less
Vickers Fixed Displacement Double Vane Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series V2020 Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 7/8" Shaft, Straight w/Key
  • 9 gpm @ 1,800 rpm
  • SAE B, 2 Bolt

description

  • Vickers V2020 Series pumps are double pumps that feature balanced vane-type construction. Two pumps housed in a single compact housing make installation simpler.

features

  • Designed for use with oil or synthetic fire-resistant fluids
  • Pump rotation, port orientation and cartridge kit are field changeable
  • SAE two-bolt mounting flanges are standard
  • foot mounting brackets optional
  • Self-wear compensation
  • performance does not degrade with use
Displacement Shaft End (cu in/revolution) 1.19
Spline Description N/A
Shaft Length 2.3125 in
Shaft End Flow @ RPM 6 gal/min @ 1200 rpm, 9 gal/min @ 1800 rpm
Controlled Flow Rate N/A
Mounting Flange Mount
Port Orientation - Shaft End Outlet Opposite Inlet
Port Orientation - Cover End Outlet Opposite Inlet
Major Diameter [Max] N/A
Pilot Type N/A
Seal Material Buna-N
Shaft Type Straight w/ Key
Shaft Key 3/16 in
Mounting Flange SAE B, 2 Bolt
Minor Diameter [Min] N/A
Shaft Seal Type Single Shaft Seal
Model No. V2020-1F6S8S-1AA30
Port Size 2
Minor Diameter [Max] N/A
Pressure Port Size, Cover End 3/4 in SAE O-Ring
Port Type Flange
Rotation Right Hand (CW)
Major Diameter [Min] N/A
Cover End Flow @ RPM 8 gal/min @ 1200 rpm, 12 gal/min @ 1800 rpm
Shaft Dia. 0.875 in
Pressure Port Size, Shaft End 3/4 in SAE O-Ring
Minor Diameter N/A
Relief Valve Setting N/A
Displacement Cover End (cu in/revolution) 1.62
Pump Series V2020
Weight 35.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison