- Fixed Displacement Piston Motor
- SAE-20 Splined Shaft (14 Tooth-12/24DP)
- 29 gpm Flow
- SAE C -2 Bolt Mounting Flange for Pump
description
- This piston motor is an axial piston fixed displacement motor with inline design. Service of this motor may be continuous, intermittent, continuous reversing, or stalled without damage.
- Output speeds are dependent on input flow. Speed ranges of at least 36:1 are possible at the maximum torque rating by varying flow to the motor.
features
- Maximum speed of 1,800 rpm
- Minimum speed 100 rpm
- Overall operating efficiency as high as 93%
- Volumetric efficiency as high as 97%
- Oil viscosities at operating conditions within 100 to 250 SUS
- Rotation can be reversed simply by reversing the direction of flow through the motor ports
- Requires minimum installation space
- High speeds, pressures, and efficiencies give motors power density
- High performance in a compact package
caution
- Safe use by or on latex sensitive individuals has not been established
| Mount Type | 2 Bolt, SAE-C |
| Shaft Type | Splined |
| Ports A & B | SAE-20 |
| Shaft Description | 14T-12/24 |
| SAE Size | SAE-20 Splined |
| Drain Port Size | SAE-8 |
| Flow @ Rated RPM (gpm) | 29 gal/min |
| Rated Pressure | 2000 psi |
| Weight | 49.0 LB |

