- Axial Piston Pump
- 1 1/4" (1/4 KW) Shaft
- 1 5/16" 4-Bolt Flange Pressure Port
- 3.76 in³ Displacement
description
- The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.
features
- Maximum pressure of 3,600 psi
- SAE C - two-bolt mount
| Shaft Dia. | 1.25 in |
| Shaft Type | Straight Keyed |
| Series | PVB29 |
| Rotation | CW |
| Shaft Description | 1 1/4 w/1/4 Key |
| GPM @ Speed | 29 gpm @ 1800 rpm |
| Displacement (in³/rev) | 3.76 |
| Key | 1/4 in |
| Inlet Port | 1 5/16 in 4-Bolt Flange |
| Maximum Operating Pressure | 2000 psi |
| Spline Description | N/A |
| Pump Type | Variable Displacement Open Circuit |
| Control Type | Pressure Compensator |
| Special Features | None |
| Origin | Axial Piston Pumps |
| Operating Pressure [Max] | 2000 psi |
| Pressure Port | 1 5/16 in 4-Bolt Flange |
| Weight | 57.0 LB |

