- Axial Piston Pump
- 14 Tooth Splined Shaft
- 1 5/16" 4-Bolt Flange Pressure Port
- 2.61 in³ Displacement
description
- The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.
features
- Maximum pressure of 3,600 psi
- SAE C - two-bolt mount
| Key | N/A |
| Displacement (in³/rev) | 2.61 |
| Shaft Type | 14 Tooth Splined |
| Origin | Axial Piston Pumps |
| Shaft Description | 14T-12/24 |
| Rotation | CCW |
| Inlet Port | 1 5/16 in 4-Bolt Flange |
| Maximum Operating Pressure | 3000 psi |
| Control Type | Pressure Compensator |
| Special Features | None |
| Spline Description | 12/24 |
| Pump Type | Variable Displacement Open Circuit |
| Series | PVB20 |
| Operating Pressure [Max] | 3000 psi |
| Pressure Port | 1 5/16 in 4-Bolt Flange |
| Weight | 57.0 LB |

