- Axial Piston Pump
- 1 1/4" (1/4 KW) Shaft
- 1 5/16" 4-Bolt Flange Pressure Port
- 2.61 in³ Displacement
description
- The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.
features
- Maximum pressure of 3,600 psi
- SAE C - two-bolt mount
| Pump Type | Variable Displacement Open Circuit |
| Shaft Dia. | 1.25 in |
| Spline Description | N/A |
| Operating Pressure [Max] | 3000 psi |
| Rotation | CCW |
| Inlet Port | 1 5/16 in 4-Bolt Flange |
| Key | 1/4 in |
| Series | PVB20 |
| GPM @ Speed | 20 gpm @ 1800 rpm |
| Shaft Description | 1 1/4 w/1/4 Key |
| Special Features | None |
| Pressure Port | 1 5/16 in 4-Bolt Flange |
| Shaft Type | Straight Keyed |
| Origin | Axial Piston Pumps |
| Maximum Operating Pressure | 3000 psi |
| Displacement (in³/rev) | 2.61 |
| Control Type | Pressure Compensator |
| Weight | 57.0 LB |

