- Axial Piston Pump
- 7/8" Shaft
- 1 1/2" 4-Bolt Flange Pressure Port
- 2.01 in³ Displacement
description
- The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.
features
- Maximum pressure of 3,600 psi
- SAE C - two-bolt mount
| Shaft Dia. | 0.875 in |
| Pressure Port | 1 1/2 in 4-Bolt Flange |
| Pump Type | Variable Displacement Open Circuit |
| Origin | Axial Piston Pumps |
| GPM @ Speed | 15 gpm @ 1800 rpm |
| Shaft Type | Straight Keyed |
| Operating Pressure [Max] | 2000 psi |
| Maximum Operating Pressure | 2000 psi |
| Shaft Description | 7/8 w/1/4 Key |
| Control Type | Pressure Compensator |
| Rotation | CCW |
| Spline Description | N/A |
| Inlet Port | 1 1/2 in 4-Bolt Flange |
| Displacement (in³/rev) | 2.01 |
| Series | PVB15 |
| Special Features | None |
| Key | 1/4 in |
| Weight | 31.0 LB |

