- Axial Piston Pump
- 7/8" Shaft
- 1 1/2" 4-Bolt Flange Pressure Port
- 1.29 in³ Displacement
description
- The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.
features
- Maximum pressure of 3,600 psi
- SAE C - two-bolt mount
| GPM @ Speed | 10 gpm @ 1750 rpm |
| Shaft Type | Straight Keyed |
| Pressure Port | 1 1/2 in 4-Bolt Flange |
| Shaft Description | 7/8 w/1/4 Key |
| Shaft Dia. | 0.875 in |
| Spline Description | N/A |
| Inlet Port | 1 1/2 in 4-Bolt Flange |
| Maximum Operating Pressure | 3000 psi |
| Control Type | Pressure Compensator |
| Displacement (in³/rev) | 1.29 |
| Operating Pressure [Max] | 3000 psi |
| Rotation | CCW |
| Key | 1/4 in |
| Pump Type | Variable Displacement Open Circuit |
| Special Features | None |
| Series | PVB10 |
| Origin | Axial Piston Pumps |
| Weight | 31.0 LB |

