- D03 Single Solenoid Valve
- 2-Position Spring Offset
- 24 VDC
- DIN 43650 Connection
- 10 gal/min Max Flow
description
- Industry-standard solenoid valves provide precision directional control for any hydraulic system and can be subplate or manifold mounted.
| Rated Flow | 10 gal/min |
| Pilot Drain Code | None |
| Pressure Port Check Valve Pressure | N/A |
| Mechanical Options | None |
| Port Restrictor Plugs | None |
| Spool Shift Timing | N/A |
| Port T Pressure Rating | 1500 psi |
| Solenoid Indicator Lights Code | None |
| Mechanical Options Code | None |
| Pressure [Max] | 5075 psi |
| Indicator Lights | No |
| Solenoid Code | H |
| Electrical Connection | DIN 43650 |
| Seal Material | Buna-N |
| Actuator Type | Solenoid |
| Crossover | All Ports Open |
| Overrides | No Overrides |
| Operation | Solenoid Operated |
| Design No. | 61 |
| Function | 2-Position Spring Offset |
| Electrical Options | None |
| Rated Flow [Max] | 10.5 gal/min |
| Pilot Valve Type | N/A |
| Spool Code | A |
| Timing Code | None |
| NFPA Size | D03 |
| Reducer Module | N/A |
| Valve Type | Standard-Duty |
| Voltage & Frequency | 24 VDC |
| Cycle Rate [Max] | N/A |
| Solenoid | Single |
| Pilot/Drain | None |
| Center Position | All Ports Open |
| Function Code | 0 |
| Top Electrical Box | No |
| Electrical Options Code | None |
| Response Type | Standard Response |
| AC/DC | DC |
| Surge Suppressor/Damper | None |
| Coil Type | DIN 43650 |
| Weight | 3.5 LB |

