- Pressure Relief Valve
- Pressure Relief Valve Type
- 72 to 1015 psi Pressure Adjustment Range
| Seal Material | Buna-N |
| Pressure Adjustment Range (psi) | 72 to 1,015 |
| Body Material | Cast Iron |
| Fluid Cleanliness | 19/17/14 micron |
| Model No. | F3 CG2V 8BW 10 |
| Valve Type | Pressure Relief |
| Adjustment | Yes |
| Weight | 0.0 LB |

