Skip to content Skip to navigation menu
Vickers by Danfoss900121

900121

Axial Piston Pump
Item #105215622
  • Axial Piston Pump
  • 17 Tooth Splined Shaft
  • 1" 4-Bolt Flange/Code 61 Pressure Port
  • 6 in³ Displacement
Vickers by Danfoss900121
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Axial Piston Pump
  • 17 Tooth Splined Shaft
  • 1" 4-Bolt Flange/Code 61 Pressure Port
  • 6 in³ Displacement

description

  • The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.

features

  • Maximum pressure of 3,600 psi
  • SAE C - two-bolt mount
Pressure Port 1 in 4-Bolt Flange/Code 61
Displacement (in³/rev) 6
Special Features None
Key N/A
Shaft Type 17 Tooth Splined
Shaft Description 17T-12/24
Rotation CW
Inlet Port 1 in 4-Bolt Flange/Code 61
Origin Axial Piston Pumps
Maximum Operating Pressure 3600 psi
Spline Description 12/24
GPM @ Speed 46 gpm @ 1800 rpm
Operating Pressure [Max] 3600 psi
Weight 108.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison