- Axial Piston Pump
- 14 Tooth Splined Shaft
- 1" 4-Bolt Flange/Code 61 Pressure Port
- 3.5 in³ Displacement
description
- The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.
features
- Maximum pressure of 3,600 psi
- SAE C - two-bolt mount
| Rotation | CW |
| GPM @ Speed | 27 gpm @ 1800 rpm |
| Displacement (in³/rev) | 3.5 |
| Key | N/A |
| Operating Pressure [Max] | 3600 psi |
| Inlet Port | 1 in 4-Bolt Flange/Code 61 |
| Shaft Description | 14T-12/24 |
| Pressure Port | 1 in 4-Bolt Flange/Code 61 |
| Shaft Type | 14 Tooth Splined |
| Special Features | None |
| Spline Description | 12/24 |
| Origin | Axial Piston Pumps |
| Maximum Operating Pressure | 3600 psi |
| Weight | 79.0 LB |

