- Axial Piston Pump
- 14 Tooth Splined Shaft
- 1" 4-Bolt Flange/Code 61 Pressure Port
- 4.5 in³ Displacement
description
- The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.
features
- SAE C - two-bolt mount
- Maximum pressure of 3,600 psi
| Rotation | CW |
| Origin | Axial Piston Pumps |
| GPM @ Speed | 35 gpm @ 1800 rpm |
| Shaft Type | 14 Tooth Splined |
| Maximum Operating Pressure | 3600 psi |
| Shaft Description | 14T-12/24 |
| Pressure Port | 1 in 4-Bolt Flange/Code 61 |
| Operating Pressure [Max] | 3600 psi |
| Special Features | None |
| Displacement (in³/rev) | 4.5 |
| Inlet Port | 1 in 4-Bolt Flange/Code 61 |
| Key | N/A |
| Spline Description | 12/24 |
| Weight | 99.0 LB |

