- Axial Piston Pump
- 1 1/2" Shaft
- 1 1/4" 4-Bolt Flange/Code 62 Pressure Port
- 8 in³ Displacement
description
- The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.
features
- Maximum pressure of 3,600 psi
- SAE C - two-bolt mount
| Inlet Port | 1 1/4 in 4-Bolt Flange/Code 62 |
| GPM @ Speed | 62 gpm @ 1800 rpm |
| Rotation | CW |
| Displacement (in³/rev) | 8 |
| Pressure Port | 1 1/4 in 4-Bolt Flange/Code 62 |
| Shaft Description | 1 1/2 w/3/8 Key |
| Shaft Type | Straight Keyed |
| Shaft Dia. | 1.5 in |
| Spline Description | N/A |
| Origin | Axial Piston Pumps |
| Maximum Operating Pressure | 3600 psi |
| Special Features | None |
| Key | 3/8 in |
| Operating Pressure [Max] | 3600 psi |
| Weight | 145.0 LB |

