- Axial Piston Pump
- 1 1/4" (5/16 KW) Shaft
- 1" 4-Bolt Flange/Code 61 Pressure Port
- 6 in³ Displacement
description
- The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.
features
- Maximum pressure of 3,600 psi
- SAE C - two-bolt mount
| Shaft Dia. | 1.25 in |
| Origin | Axial Piston Pumps |
| Shaft Description | 1 1/4 w/5/16 Key |
| Maximum Operating Pressure | 3600 psi |
| Shaft Type | Straight Keyed |
| Special Features | None |
| Displacement (in³/rev) | 6 |
| GPM @ Speed | 46 gpm @ 1800 rpm |
| Pressure Port | 1 in 4-Bolt Flange/Code 61 |
| Rotation | CW |
| Inlet Port | 1 in 4-Bolt Flange/Code 61 |
| Operating Pressure [Max] | 3600 psi |
| Spline Description | N/A |
| Key | 5/16 in |
| Weight | 108.0 LB |

