- Axial Piston Pump
- 1 1/4" (5/16 KW) Shaft
- 1" 4-Bolt Flange/Code 61 Pressure Port
- 3.5 in³ Displacement
description
- The Vickers variable volume piston pumps provide efficient performance and high operating reliability. These pumps work with several types of fluids. The pressure compensator control on these pumps automatically adjusts pump deliveryto maintain volume requirements of the system at a preselected pressure.
features
- Maximum pressure of 3,600 psi
- SAE C - two-bolt mount
| GPM @ Speed | 27 gpm @ 1800 rpm |
| Pressure Port | 1 in 4-Bolt Flange/Code 61 |
| Shaft Type | Straight Keyed |
| Key | 5/16 in |
| Rotation | CW |
| Origin | Axial Piston Pumps |
| Shaft Description | 1 1/4 w/5/16 Key |
| Displacement (in³/rev) | 3.5 |
| Special Features | None |
| Inlet Port | 1 in 4-Bolt Flange/Code 61 |
| Shaft Dia. | 1.25 in |
| Spline Description | N/A |
| Operating Pressure [Max] | 3600 psi |
| Maximum Operating Pressure | 3600 psi |
| Weight | 79.0 LB |

