- RV6-10 Series Relief Valve
- Direct Acting
- C-10-2 Cavity
- Buna-N Seals
- Cap Adjustment
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Operation | Direct Acting |
| Housing Material | Cartridge Only |
| Series | RV6-10 |
| Port Size | Cartridge Only |
| Pressure [Max] | 5000 psi |
| Flow [Max] | 4 gal/min |
| Seal Kit Buna | 565803 |
| Cracking Pressure [Max] | 5000 psi |
| Manufacturer Part No. | RV6-10-C-0-50/38 |
| Seal Kit Viton | 566086 |
| Adjustment Type | Cap |
| Cavity | C-10-2 |
| Type | Relief Valve |
| Seal Material | Buna-N |
| Model No. | RV6-10-C-0-50/38 |
| Cracking Pressure [Min] | 2000 psi |
| Pressure Setting | 3800 psi |
| Body Type | 6 |
| Weight | 0.48 LB |

