Skip to content Skip to navigation menu
Vickers by Danfoss883169-2

883169-2

Vickers Fixed Displacement Double Vane Pump
Item #101923432
  • Series 3525VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 57 gpm @ 1,800 rpm
  • SAE C, 2 Bolt
  • Inlet Port is 3" Flange
  • Shaft End Port: Outlet 90° CCW from Inlet
  • Cover End Port: Outlet 45° CCW from Inlet
+ Show More + Show Less
Vickers by Danfoss883169-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3525VQ Flange Mounted Tandem Vane Pump
  • Right Hand (CW)
  • 1 1/4" Shaft, 14 Tooth Splined
  • 57 gpm @ 1,800 rpm
  • SAE C, 2 Bolt

description

  • Intra-vane pumps provide longer life, increased productivity, and increased application versatility for both the industrial and mobile market. Intra-vane pumps provide high flow rates and pressures from a small compact design that lends itself to versatility.
Integral Valve Configuration w/o Integral Valves
Relief Valve Setting N/A
Minor Diameter [Min] N/A
Major Diameter [Max] 1.248 in
Spline Description 12/24
Minor Diameter [Max] N/A
Pressure Port Size, Cover End 1 1/16 in SAE O-Ring
Model No. 3525VQ38E21-11BB20
Shaft Type 14 Tooth Splined
Port Size 3
Manufacturer Part No. 3525VQ38E21-11BB20
Major Diameter [Min] 1.247 in
Minor Diameter 1.04 in
Shaft Length 1 15/16 in
Shaft Key N/A
Displacement Cover End (cu in/revolution) 4.12
Cover End Flow @ RPM 21 gal/min @ 1200 rpm, 31.5 gal/min @ 1800 rpm
Displacement Shaft End (cu in/revolution) 7.42
Port Orientation - Cover End Outlet 45° CCW from Inlet
Shaft Dia. 1.25 in
Controlled Flow Rate N/A
Rotation Right Hand (CW)
Seal Material Buna-N
Port Type Flange
Shaft Seal Type Single Shaft Seal
Mounting Flange SAE C, 2 Bolt
Pilot Type Standard Pilot
Port Orientation - Shaft End Outlet 90° CCW from Inlet
Pressure Port Size, Shaft End 1 1/4 in Flange
Shaft End Flow @ RPM 38 gal/min @ 1200 rpm, 57 gal/min @ 1800 rpm
Pump Series 3525VQ
Mounting Flange Mount
Weight 76.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison