- Solenoid Actuated Valve
- Solenoid Operated Operation
- D05 NFPA Size
- Spring Offset Function
| No. of Stages | Single Stage |
| Pressure [Max] | 12500 psi |
| Voltage & Frequency | 12 VDC |
| Actuator Type | Solenoid |
| Response Time | 50 to 60 ms |
| Operation | Solenoid Operated |
| Rated Flow [Max] | 24 gal/min |
| Temperature Range [Min] | 68 °F |
| Actuation Identification | Solenoid B |
| AC/DC | DC |
| Body Material | Gray Iron |
| Temperature Range [Max] | 122 °F |
| NFPA Size | D05 |
| Performance | Standard Performance |
| Mounting | Subplate/Manifold Mount |
| Compatible Fluids | Petroleum Oil |
| Function | Spring Offset |
| Watt Rating | 30 W |
| Seal Material | Buna-N |
| Manual Override | Plain Override |
| Model No. | DG4S2-012A-G-60 |
| Leakage | Standard Performance |
| Spool Spring Arrangement Code | A |
| Fluid Cleanliness | 19/17/14 micron |
| Weight | 0.0 LB |

