- Pressure Control Valve
- Relief Valve Type
- Proportional Actuation Option
- 60 to 725 psi Pressure Adjustment Range
- Knob Adjustment Type
| Adjustment | Yes |
| Pressure [Max] | 4500 psi |
| Remote Control Port | No |
| No. of Stages | Two Stage |
| External Drain | No |
| Adjustment Type, Dual | Handknob |
| Seal Material | Buna-N |
| Port Drained Into, Dual | Tank Port |
| Gage Port | G1/8 |
| Pressure Limited In | Port A |
| Adjustment Type | Knob |
| Design No. | 30 |
| Pressure Adjustment Range, Dual (psi) | 60-1,450 |
| Actuation Option | Proportional |
| Relief Function | Dual |
| Pressure Limited In, Dual | Port B |
| Interface | D05 |
| Model No. | DGMC2-5-AT-BH-BT-BH-B-30 |
| Port Drained Into | Tank Port |
| Valve Type | Relief Valve |
| Manufacturer Part No. | DGMC2-5-AT-BH-BT-BH-B-30 |
| Body Material | Steel |
| External Drain, Dual | No |
| Pressure Adjustment Range (psi) | 60 to 725 |
| Gauge Port Thread Type | BSP |
| Performance | Standard Performance |
| Weight | 7.5 LB |

