Vickers by Danfoss
877321
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103547200
- Series PVB5 Flange Mounted Piston Pump
- Right Hand
- Single Shaft Design
- 5 gal/min
- 3/4" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
| Design No. | 21 |
| Port Type | SAE |
| Mounting | Flange Mount |
| Shaft Dia. | 0.75 in |
| Pump Type | Variable Displacement Open Circuit |
| Series | PVB5 |
| Manufacturer Part No. | PVB5-RDY-21-H-10-S30 |
| Special Design Option | Extra Drain Port for Vertical Mounting |
| Case Drain | SAE-6 |
| Control Location | Right Hand |
| Outlet Port | SAE-12 |
| Maximum Displacement Adjustment | No |
| Pressure [Max] | 3000 psi |
| Shaft Style | Single Shaft |
| Mounting Flange | SAE A, 2 Bolt |
| Displacement (in³/rev) | 0.64 |
| Displacement Type | Variable |
| Pressure Compensator Variation | N/A |
| Inlet Port | SAE-12 |
| Displacement Zone | Both Sides of Center |
| Port Location | Side Port |
| Control Type | Handwheel |
| Seal Material | Buna-N |
| Shaft Type | Straight w/ Key |
| Rotation | Right Hand (CW) |
| Model No. | PVB5-RDY-21-H-10-S30 |
| Origin | Piston Pumps |
| Weight | 18.0 LB |
