- Proportional Valve
- D07 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Series | KHDG5V7 |
| Build Type | Spring Centered |
| Spool Type | Closed Center |
| Symmetric Flow | Yes |
| Fluid Cleanliness | 17/15/12 micron |
| Pressure [Max] | 4500 psi |
| Model No. | KHDG5V-7-2C200N-EX-VM-U1-H1-20 |
| Operation | Solenoid/Pilot Operated |
| Feedback Sensor | Yes |
| Temperature Range [Max] | 158 °F |
| Control Type | Directional |
| NFPA Size | D07 |
| Pressure Drop at Rated Flow | 145 |
| Mounting | Subplate Mounted |
| Feedback Type | 2-Stage LVDT |
| Seal Material | Buna-N |
| Spring Arrangement | C |
| Pilot/Drain | External Pilot/External Drain |
| Electrical Connection | ISO 4400 W/ Fitted Plugs |
| Body Material | Ductile Iron |
| Voltage & Frequency | 24 VDC |
| Rated Flow | 52.8 gal/min |
| Temperature Range [Min] | -4 °F |
| No. of Stages | Two Stage |
| Reducer Module | Yes |
| Tank Port Rating | 60 |
| Weight | 0.0 LB |

