| Spool Type | P Blocked, A & B to Tank |
| Valve Performance | High Performance |
| Solenoid | Double |
| Mounting | Subplate Mounted |
| Electrical Connection | DIN 43650 |
| Coil Rating | 24 VDC Amplifier Supply |
| NFPA Size | D08 |
| Operation | Solenoid Controlled, Pilot Operated |
| Feedback Arrangement | Spool Position |
| Control Type | Directional |
| Integral Amplifier | No |
| Spool Metering Type | Meter-In & Meter-Out |
| Spool Flow Rate | 71 gal/min |
| Weight | 0.0 LB |

