These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Pilot Valve Type
N/A
Function
2-Position Spring Offset, End to Center
Coil Rating Code
B
Voltage & Frequency
110/120 VAC – 50/60 Hz
Port T Pressure Rating
3000 psi
Indicator Lights
Yes
Manual Override Option Code
None
Port T Code
6
Coil Type Code
F
Surge Suppressor/Damper Code
None
Cycle Rate [Max]
N/A
Spool Shift Timing
N/A
NFPA Size
D03
Design No.
60
Pilot/Drain
None
Rated Flow [Max]
21 gal/min
Overrides
No Overrides
Spool Indicator Switch Code
None
Spool Spring Arrangement Code
B
Operation
Solenoid Operated
Port Restrictor Plugs
None
Pressure Port Check Valve Pressure
N/A
Solenoid
Single
Solenoid Indicator Lights Code
L
EN Code
None
Electrical Connection
Wired Terminal Block
AC/DC
AC
Actuator Type
Solenoid
Response Type
Standard Response
Pressure [Max]
5075 psi
Valve Type
High-Performance
Surge Suppressor/Damper
None
Electrical Options
None
Electrical Connector Code
T
Function Code
0
Reducer Module
N/A
Crossover
All Ports Open
Seal Material
Buna-N
Spool Code
0
Mechanical Options
None
Coil Type
Flying Leads, 20 mm Thread Wiring Housing
Housing Code
J
Port Restrictor Plug Code
None
Center Position
All Ports Open
Solenoid Code
B
Solenoid Energization Code
V
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back