- Solenoid Actuated Valve
- Solenoid Operated Operation
- D03 NFPA Size
- Spring Offset, End To Center, Left Hand Build Function
| Manual Override | Plain Override |
| Coil Type | ISO 4400 |
| Response Time | 15 to 23 ms |
| Seal Material | Buna-N |
| Model No. | DG4V 3 6BL M U D6 60 |
| NFPA Size | D03 |
| No. of Stages | Single Stage |
| Actuation Identification | Solenoid A |
| Indicator Lights | No |
| Reducer Module | No |
| Leakage | Standard Performance |
| Temperature Range [Max] | 158 °F |
| Body Material | Gray Iron |
| Mounting | Subplate/Manifold Mount |
| Function | Spring Offset, End To Center, Left Hand Build |
| Operation | Solenoid Operated |
| Fluid Cleanliness | 19/17/14 micron |
| Rated Flow [Max] | 20 gal/min |
| AC/DC | AC |
| Tank Port Rating | 3046 |
| Pressure [Max] | 5000 psi |
| Compatible Fluids | Petroleum Oil |
| Actuator Type | Solenoid |
| Voltage & Frequency | 220/240 VAC - 50/60 Hz |
| Spool Spring Arrangement Code | B |
| Temperature Range [Min] | -4 °F |
| Performance | High Performance |
| Weight | 0.0 LB |

