Skip to content Skip to navigation menu
DG4V-3 Series High-Performance Solenoid Operated Directional Valve

871404

DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Item #101923460
  • Single Solenoid Valve
  • High-Performance
  • D03
  • 2-Pos Spring Offset, End to End
  • 24 VDC
  • N/A
  • 1/2 NPT Conduit Box, 20 mm Thread Wiring Housing
  • Center Pos: All Ports Blocked
  • Crossover: All Ports Blocked
  • w/o Lights
  • 21.00 gpm Max Flow
+ Show More + Show Less
DG4V-3 Series High-Performance Solenoid Operated Directional Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Solenoid Valve
  • High-Performance
  • D03
  • 2-Pos Spring Offset, End to End
  • 24 VDC

description

  • These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.

features

  • Efficient control of greater hydraulic powers without increasing solenoid power consumption
  • Multi-fluid capability without the need to change seals
  • Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
  • Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
  • Up to 21 gpm at 5,000 psi
  • Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Electrical Options None
Coil Type Code F
Port T Pressure Rating 3000 psi
Pilot Valve Type N/A
Solenoid Single
Seal Material Buna-N
Crossover All Ports Blocked
Function 2-Position Spring Offset, End to End
Cycle Rate [Max] N/A
NFPA Size D03
Reducer Module N/A
Spool Code 2
Solenoid Energization Code None
Valve Type High-Performance
Mechanical Options None
Design No. 60
Response Type Standard Response
Spool Indicator Switch Code None
Center Position All Ports Blocked
Function Code 2
Surge Suppressor/Damper None
Port Restrictor Plug Code None
Port T Code 7
Electrical Connection No Connector
Indicator Lights No
Spool Spring Arrangement Code A
Solenoid Indicator Lights Code None
Voltage & Frequency 24 VDC
Pilot/Drain None
Solenoid Code H
Housing Code J
Operation Solenoid Operated
Electrical Connector Code None
Pressure [Max] 5075 psi
Surge Suppressor/Damper Code None
Coil Type Flying Leads, 20 mm Thread Wiring Housing
Overrides No Overrides
Coil Rating Code H
Manual Override Option Code H
Actuator Type Solenoid
EN Code None
AC/DC DC
Port Restrictor Plugs None
Spool Shift Timing N/A
Rated Flow [Max] 21 gal/min
Pressure Port Check Valve Pressure N/A
Weight 5.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison