- Pressure Relief Valve
- 44 to 2000 psi Pressure Adjustment Range
- 50 gal/min Maximum Flow
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 158 °F |
| Seal Material | Buna-N |
| Body Material | Cast Iron |
| Actuation Option | Solenoid |
| Tank Port Rating | 3000 |
| Model No. | CG5V 6CW D M U B6 11 |
| Flow [Max] | 50.00 gal/min |
| Compatible Fluids | Anti-Wear Hydraulic Oils Invert Emulsions Water Glycol |
| Adjustment Type | Screw |
| Manual Override | Yes |
| Adjustment | Yes |
| Pressure Adjustment Range (psi) | 44 to 2,000 |
| Performance | Standard Performance |
| Fluid Cleanliness | 19/17/14 micron |
| No. of Stages | Two Stage |
| Pressure [Max] | 1,500 psi |
| Valve Type | Pressure Relief |
| Weight | 0.0 LB |

