- D03 Direct Check Valve
- Free Flow Away from Actuator
- Check Location is Port B
- 72 psi Cracking Pressure
| Model No. | DGMDC-3-X-BN-41 |
| Valve Type | Direct Check Valve |
| Manufacturer Part No. | DGMDC-3-X-BN-41 |
| Cracking Pressure | 72 psi |
| Check Location | Port B |
| Direction of Flow | Free Flow Away from Actuator |
| Interface | D03 |
| Design No. | 41 |
| Weight | 3.0 LB |

