These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Solenoid
Double
Port Restrictor Plug Code
None
Reducer Module
N/A
Surge Suppressor/Damper
None
Manual Override Option Code
None
Pilot Valve Type
N/A
Actuator Type
Solenoid
Design No.
60
Pressure [Max]
5075 psi
Port Restrictor Plugs
None
Function
3-Position Spring Centered
Port T Code
6
Pressure Port Check Valve Pressure
N/A
Electrical Connector Code
T
Electrical Connection
Wired Terminal Block
Solenoid Code
B
Coil Rating Code
B
Overrides
No Overrides
Spool Code
6
Spool Spring Arrangement Code
C
Operation
Solenoid Operated
Response Type
Standard Response
NFPA Size
D03
EN Code
None
Mechanical Options
None
Solenoid Indicator Lights Code
L
Indicator Lights
Yes
Voltage & Frequency
110/120 VAC – 50/60 Hz
AC/DC
AC
Crossover
P Blocked, A or B to T
Center Position
P Blocked, A & B to T
Spool Indicator Switch Code
None
Spool Shift Timing
N/A
Function Code
6
Cycle Rate [Max]
N/A
Pilot/Drain
None
Seal Material
Buna-N
Valve Type
High-Performance
Housing Code
J
Rated Flow [Max]
21 gal/min
Electrical Options
None
Port T Pressure Rating
3000 psi
Surge Suppressor/Damper Code
None
Coil Type
Flying Leads, 20 mm Thread Wiring Housing
Coil Type Code
F
Solenoid Energization Code
V
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back