These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Spool Indicator Switch Code
None
Pilot/Drain
None
Electrical Connector Code
None
Port Restrictor Plugs
None
Electrical Connection
DIN 43650
Seal Material
Buna-N
Reducer Module
N/A
Spool Code
0
Electrical Options
None
NFPA Size
D03
Solenoid Indicator Lights Code
None
Manual Override Option Code
None
Surge Suppressor/Damper
None
Housing Code
None
Overrides
No Overrides
Center Position
All Ports Open
Port T Code
6
Actuator Type
Solenoid
Response Type
Standard Response
Pressure [Max]
5075 psi
Voltage & Frequency
110 VAC – 50 Hz
Pilot Valve Type
N/A
Function
3-Position Spring Centered
Coil Type
DIN 43650
Function Code
0
Spool Spring Arrangement Code
C
Indicator Lights
No
Design No.
60
Rated Flow [Max]
21 gal/min
Cycle Rate [Max]
N/A
Solenoid Code
A
AC/DC
AC
Valve Type
High-Performance
Operation
Solenoid Operated
Port Restrictor Plug Code
None
Spool Shift Timing
N/A
Solenoid
Double
Pressure Port Check Valve Pressure
N/A
EN Code
None
Solenoid Energization Code
V
Port T Pressure Rating
3000 psi
Coil Rating Code
A
Mechanical Options
None
Coil Type Code
U
Surge Suppressor/Damper Code
None
Crossover
All Ports Open
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back