- D05 Sequence Valve
- 75-4,500 psi
- Adjustment is Screw w/Locknut
- G1/8 Gage Port
- External Drain
| Manufacturer Part No. | DGMR1-5-PP-GW-E-B-30 |
| Interface | D05 |
| Design No. | 30 |
| Adjustment Type | Screw w/ Locknut |
| Valve Type | Sequence Valve |
| Pressure Adjustment Range (psi) | 75 to 4,500 |
| Gage Port | G1/8 |
| External Drain | Yes |
| Model No. | DGMR1-5-PP-GW-E-B-30 |
| Weight | 7.5 LB |

