These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Coil Rating Code
A
Spool Shift Timing
N/A
Mechanical Options
None
Function Code
6
Port T Pressure Rating
3000 psi
AC/DC
AC
Spool Code
6
Surge Suppressor/Damper
None
Solenoid
Double
Spool Indicator Switch Code
None
Electrical Connection
DIN 43650
Indicator Lights
No
Manual Override Option Code
None
Response Type
Standard Response
Rated Flow [Max]
21 gal/min
Crossover
P Blocked, A or B to T
Port T Code
6
Seal Material
Buna-N
Reducer Module
N/A
Design No.
60
Cycle Rate [Max]
N/A
Pressure [Max]
5075 psi
Solenoid Indicator Lights Code
None
Housing Code
None
Pressure Port Check Valve Pressure
N/A
Electrical Connector Code
None
Function
3-Position Spring Centered
Electrical Options
None
Pilot Valve Type
N/A
Port Restrictor Plugs
None
Voltage & Frequency
110 VAC – 50 Hz
Coil Type Code
U
Operation
Solenoid Operated
Valve Type
High-Performance
Actuator Type
Solenoid
Solenoid Energization Code
V
Spool Spring Arrangement Code
C
NFPA Size
D03
Solenoid Code
A
Surge Suppressor/Damper Code
None
Coil Type
DIN 43650
Port Restrictor Plug Code
None
Center Position
P Blocked, A & B to T
Pilot/Drain
None
Overrides
No Overrides
EN Code
None
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back