These solenoid operated directional control valves are for directing and stopping flow at any point in a hydraulic system. The 60-design series has been specially designed and developed to cover expanded demands in the industry as well as the many traditional uses of the earlier designs.
features
Efficient control of greater hydraulic powers without increasing solenoid power consumption
Multi-fluid capability without the need to change seals
Solenoid coils can be changed quickly and easily without leakage from the hydraulic system
Compact, cost-effective system design when used with Vickers SystemStak valves and subplates
Up to 21 gpm at 5,000 psi
Valve mounting face conforms to ISO 4401, size 03, and is compatible with related international standards
Solenoid
Single
Spool Spring Arrangement Code
A
AC/DC
AC
Coil Type Code
F
Center Position
All Ports Blocked
Manual Override Option Code
None
Voltage & Frequency
110/120 VAC – 50/60 Hz
Surge Suppressor/Damper Code
None
Spool Indicator Switch Code
None
Electrical Connection
No Connector
Spool Code
2
Function Code
2
Pilot Valve Type
N/A
Response Type
Standard Response
Housing Code
J
Crossover
All Ports Blocked
Mechanical Options
None
Spool Shift Timing
N/A
Port Restrictor Plugs
None
Port T Code
6
Reducer Module
N/A
Solenoid Code
B
Solenoid Energization Code
None
Indicator Lights
No
Coil Type
Flying Leads, 20 mm Thread Wiring Housing
Port T Pressure Rating
3000 psi
NFPA Size
D03
Overrides
No Overrides
Design No.
60
EN Code
None
Operation
Solenoid Operated
Function
2-Position Spring Offset, End to End
Pilot/Drain
None
Actuator Type
Solenoid
Rated Flow [Max]
21 gal/min
Surge Suppressor/Damper
None
Coil Rating Code
B
Pressure [Max]
5075 psi
Cycle Rate [Max]
N/A
Electrical Connector Code
None
Port Restrictor Plug Code
None
Valve Type
High-Performance
Pressure Port Check Valve Pressure
N/A
Solenoid Indicator Lights Code
None
Electrical Options
None
Seal Material
Buna-N
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back