Vickers by Danfoss
857527
Vickers PVB Series Industrial Variable Displacement Open Circuit Piston Pump
Item #103578928
- Series PVB6 Flange Mounted Piston Pump
- Left Hand
- Single Shaft Design
- 6 gal/min
- 3/4" Shaft
features
- High performance ratings and efficiencies are achieved with a variety of hydraulic fluids
- Offers long life in a variety of applications
- Seal material: Buna-N rubber
- Pressure compensator
- Rotation: right hand
- Shaft type: straight key
| Special Design Option | N/A |
| Model No. | PVB6-LDY-21-M-10 |
| Control Location | Right Hand |
| Shaft Style | Single Shaft |
| Seal Material | Buna-N |
| Shaft Type | Straight w/ Key |
| Case Drain | SAE-6 |
| Port Location | Side Port |
| Port Type | SAE |
| Mounting | Flange Mount |
| Pump Type | Variable Displacement Open Circuit |
| Pressure Compensator Variation | N/A |
| Displacement Zone | Both Sides of Center |
| GPM @ Speed | 6 gpm @ 1750 rpm |
| Shaft Dia. | 0.75 in |
| Displacement (in³/rev) | 0.84 |
| Rotation | Left Hand (CCW) |
| Control Type | Lever Control |
| Manufacturer Part No. | PVB6-LDY-21-M-10 |
| Maximum Displacement Adjustment | No |
| Inlet Port | SAE-12 |
| Origin | Piston Pumps |
| Series | PVB6 |
| Design No. | 21 |
| Mounting Flange | SAE A, 2 Bolt |
| Pressure [Max] | 2000 psi |
| Displacement Type | Variable |
| Outlet Port | SAE-12 |
| Weight | 18.0 LB |
