- Proportional Valve
- D05 NFPA
- 24 VDC Voltage & Frequency
- Subplate Mounting
| NFPA Size | D05 |
| Series | KBS1 |
| Voltage & Frequency | 24 VDC |
| Mounting | Subplate Mounted |
| Temperature Range [Max] | 158 °F |
| Electrical Connection | 5 Pin Conduit Connector, DIN 43650 Connector |
| Operation | Solenoid Operated |
| Manual Override | Water-Resistant Override |
| Body Material | Cast Iron |
| Model No. | KBS1-05-02-NS-11-E-NS-001-10 |
| Temperature Range [Min] | -4 °F |
| Rated Flow | 5.3 gal/min |
| Pressure [Max] | 5000 psi |
| Solenoid | Double |
| Weight | 8.0 LB |

