- Proportional Valve
- D05 NFPA
- Directional Control Type
| Pressure [Max] | 5000 psi |
| Body Material | Ductile Iron |
| Fluid Cleanliness | 17/15/12 micron |
| Operation | Solenoid Operated |
| Pressure Drop at Rated Flow | 1015 |
| Feedback Sensor | Yes |
| Symmetric Flow | Yes |
| No. of Stages | Single Stage |
| Seal Material | Buna-N |
| NFPA Size | D05 |
| Control Type | Directional |
| Reducer Module | No |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 158 °F |
| Series | KBS1 |
| Model No. | KBS1-05-03-NS-11-E-NS-001-10 |
| Weight | 13.3 LB |

