- Proportional Valve
- D08 NFPA
- Directional Control Type
- 24 VDC Voltage & Frequency
- Subplate Mounting
| Spring Arrangement | C |
| Spool Type | Zero Lap |
| No. of Stages | Two Stage |
| NFPA Size | D08 |
| Fluid Cleanliness | 17/15/12 micron |
| Tank Port Rating | 2320 |
| Pilot/Drain | External Pilot/External Drain |
| Pressure [Max] | 5000 psi |
| Operation | Solenoid/Pilot Operated |
| Model No. | KBH1-08-02-NS-ES-D-11-R-NS-001-10 |
| Mounting | Subplate Mounted |
| Body Material | Cast Iron |
| Build Type | Spring Centered |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 158 °F |
| Electrical Command Signal | +10V Voltage Command Signal |
| Feedback Sensor | Yes |
| Pressure Drop at Rated Flow | 145 |
| Symmetric Flow | Yes |
| Electrical Connection | 7 Pin Electrical Plug W/ Mating Half |
| Series | KBH1 |
| Voltage & Frequency | 24 VDC |
| Solenoid | Double |
| Control Type | Directional |
| Rated Flow | 17.2 gal/min |
| Seal Material | Buna-N |
| Weight | 0.0 LB |

