Skip to content Skip to navigation menu
Vickers by Danfoss850AN00019A

850AN00019A

Vickers D08 Proportional Valve
Item #112079951
  • Proportional Valve
  • D08 NFPA
  • Directional Control Type
Vickers by Danfoss850AN00019A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Proportional Valve
  • D08 NFPA
  • Directional Control Type
Temperature Range [Min] -4 °F
Series KBH1
Rated Flow 93.75 gal/min
Operation Solenoid/Pilot Operated
Spring Arrangement C
Control Type Directional
No. of Stages Two Stage
Fluid Cleanliness 17/15/12 micron
Feedback Sensor Yes
Spool Type Zero Lap
Body Material Cast Iron
Electrical Command Signal +10V Voltage Command Signal
Symmetric Flow Yes
Model No. KBH1-08-03-NS-TS-D-11-E-NS-001-10
Build Type Spring Centered
Pilot/Drain Internal Pilot/External Drain
Pressure Drop at Rated Flow 145
Pressure [Max] 5000 psi
Temperature Range [Max] 158 °F
NFPA Size D08
Seal Material Buna-N
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison